
ADEMCO III TH106/U 1Pole 120V/240V 4000W 2 Wire Line Volt 7 Day Honeywell Programmable Electric Heat Thermostat, White
Description
This high-capacity TRIAC thermostat combines unbeatable accuracy and silent operation. High-capacity electronic thermostat (up to 4000 W at 240 V). Timeless design complements any room. Ultimate temperature control the most accurate type of thermostat on the market (± 0.15 C/0.27 F). On-screen heating power indicator gives as-a-glance verification of power being used. 2-wire non-polarized connection means fast, hassle-free installation. Early Start function ensures programmed temperature is reached by the programmed time. Temporary bypass enables temperature override without changing programming. Battery-free backup means no-reprogramming your schedule after a power outage.
Specifications
Brand Name | Honeywell Safety | Item Name | Programmable Thermostat |
Type | Electric Heat, 7 day | Voltage Rating | 120/240 VAC |
Amperage Rating | 2 - 16.7 A | Maximum Load | 250/500/2000/4000 W |
Control Range | 40 - 86 °F | Sensor Type | Thermistor |
Power Source | Hardwired | Frequency Rating | 50/60 Hz |
Wire Size | 6 in | Contact Configuration | SPST |
Connection | 6 in Tinned Copper Lead Wire | Color/Finish | White |
Width | 5 in | Height | 4.9 in |
Depth | 1-1/2 in | Mounting | Vertical |
Temperature Range | 32 - 140 °F | Standards | UL Listed |
Application | For Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater |
Packages
5 - UNIT - (5) |