
ADEMCO III TH140-28-01-B/U 24/120/240V 5Amp Line and Low Volt 7 Day Honeywell Programmable Electronic Thermostat, White
Description
HONEYWELL Programmable Battery-Powered Electronic Thermostat (Low or Line Voltage).
Specifications
Brand Name | Honeywell | Item Name | Programmable Thermostat |
Type | Electronic | Voltage Rating | 24/120/240 V |
Amperage Rating | 5 A (Resistive), 2 A (Inductive) | Display Type | LCD |
Stages | 1 Heat | Control Range | 40 - 85 °F |
Power Source | (2) AA Battery | Color/Finish | White |
Width | 3.8 in | Height | 4.9 in |
Depth | 1 in | Mounting | Vertical |
Warranty | 3 yr | For Use With | Aube RC840 or RC840T Series Electromechanical Relays, Aube CT240 Telephone Controller |
Standards | UL Listed, CSA Certified | Application | For Hot Water Heating |
Packages
10 - UNIT - (10) |