
STELPRO DESIGN 4000W 120V Maestro Smart Thermostat, White
Description
Use the MAESTRO
Specifications
Brand Name | Stelpro | Sub Brand | Maestro™ |
Item Name | Programmable Thermostat | Voltage Rating | 120/208/240 V |
Amperage Rating | 16.7 A | Maximum Load | 150 - 4000 W |
Display Type | Backlight | Accuracy | +/- 0.5 °C |
Frequency Rating | 60 Hz | Housing Material | Molded Plastic |
Color/Finish | White | Width | 5-3/8 in |
Height | 5-3/8 in | Depth | 1-1/4 in |
Temperature Range | 41 - 86 °F | Warranty | 3 yr |
Application | Residential | UPC | 626296598863 |
Packages
1 - UNIT - 1 |