![stlsat402zb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/312553271.jpg?preset=medium)
STELPRO SAT402ZB 4000W 240V Smart Home Thermostat, White
Description
This smart thermostat is compatible with our Allia hub and enables you to precisely control the temperature of a room from your phone, wherever you are. What's more, the Allia application has many features specifically designed to keep you comfortable and save you money on your electricity bill. The Allia thermostat is your partner of choice when it comes to incomparable comfort.
Specifications
Brand Name | Stelpro | Sub Brand | ALLIA |
Item Name | Smart Thermostat | Voltage Rating | 240 V |
Amperage Rating | 16.7 A | Maximum Load | 300 W |
Accuracy | +/-0.5 °C | Frequency Rating | 60 Hz |
Color/Finish | White | Temperature Range | 41 - 86 °F |
Warranty | 3 yr | For Use With | Allia or ZigBee Hub Required, Maestro Controller-Thermostat |
Includes | (1) Smart Thermostat, (1) Hub, (1) Mobile Application and (1) Host | Standards | CSA C828-19 |
UPC | 626296674529 |
Packages
1 - UNIT - 1 |