
STELPRO SAHUB001 60Hz 120V Smart Home Hub, White
Description
The Allia hub is essential for creating your smart home. It connects all network-compatible smart appliances such as thermostats, light bulbs, switches and more. Once these are linked, you can control your smart home using the Allia app, which has many features specifically designed to keep you comfortable and save you money on your electricity bill.
Specifications
Brand Name | Stelpro | Sub Brand | ALLIA™ |
Item Name | Smart Home Hub | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Plastic |
Color/Finish | White | Dimensions | 5-1/8 in W x 1-1/4 in D x 5-1/8 in H |
Special Features | 3 ft Cord Length, ZigBee 3.0, SEP 1.1b Communication Antennas | UPC | 626296674550 |
Packages
1 - UNIT - 1 |