
WHITE-ROGER DIV OF EMERSON 3 ft ftDx4 ft ftW F29-0143 Thermostat Guard, Clear Plastic
Description
This durable thermostat guard is designed for use in offices, Churches, restaurants and other public areas to prevent adjustment of the temperature by unauthorized personnel. Each model furnished with one key and can be mounted vertically or horizontally. Clear plastic models for applications that need the thermostat visible. Opaque plastic models for applications that require the thermostat be kept hidden from view. Each model furnished with a ring and/or solid wall mounting plate.
Specifications
Brand Name | White-Rodgers | Item Name | Thermostat Guard |
Material | Plastic | Color/Finish | Clear |
Dimensions | 6-1/4 in L x 3-1/4 in D x 3-3/8 in H (Ring), 6-3/8 in L x 3 in D x 3-1/2 in H (Solid) | Type | Solid and Ring Base |
For Use With | All Emerson/White-Rodgers Thermostats | Application | For use in Public Areas of Offices, Churches and Restaurants to Prevent Tampering |
UPC | 786710007491 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |