Abbotsford
brordm2

VENMAR VENTILATION RDM2 Radiation Damper

Price $192.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:RDM2

Description

Radiation damper for use with Broan Flex and Flex DC bathroom ventilation fans and fans with lights (sold separately).PRODUCT FEATURES:- For use in 1, 2 and 3 hour rated floor-ceiling and roof-ceiling constructions - Galvanized steel frame - High temperature, non-asbestos, reinforced fiber thermal fabric - Stainless steel closure springs - 165°F fusible link - Separate outer frame allows complete fan and damper serviceability without disturbing the surrounding ceiling material - Includes light jumper cable - Meets or exceeds NFPA-90A - UL Classified (UL-555C)

Specifications

Brand Name Broan-Nutone Item Name Radiation Damper
Material Fiber Color/Finish Galvanized
Dimensions 10-1/8 in L x 9-3/8 in W x 2-3/4 in H For Use With Broan AE110-B, AE50110DC Bathroom Fan
Includes Light Jumper Cable Standards NFPA 90A, UL 555C
Application For 1, 2 and 3 hr Rated Floor Ceiling and Roof Ceiling Constructions UPC 026715257904

Packages

1 - UNIT - 1