
VENMAR VENTILATION 110 CFM 1 Sone Flex Series Bath Fan with CleanCover Grille, White
Description
110 CFM Bathroom Exhaust Fan with CleanCover™ Grille, ENERGY STAR
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Round Duct | Flow Rate | 110 ft³/min |
Amperage Rating | 0.3 A | Series | Flex |
Housing Material | Galvanized | Mounting Type | Ceiling/Wall |
Noise Level | 1 | Color | White |
Includes | Clean Cover Grille | UPC | 026715263486 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 | 75 - UNIT - 75 | 150 - UNIT - 150 | 300 - UNIT - 300 |