STELPRO DESIGN 27-7/8 inch 500/375W 240/208V B Series Brava Electric Baseboard, Almond
Description
The B baseboard's reputation is well established. It's simply the most recognized and sought-after baseboard on the market. Now known as the Brava, this strong and durable baseboard stands out thanks to its rounded corners and unique, no-end-cap, one-piece design.
Specifications
Brand Name | Stelpro | Sub Brand | Brava™ |
Item Name | Baseboard Heater | Type | Electric |
Voltage Rating | 208 - 240 V | Series/Model | B |
Wattage | 375 - 500 W | Housing Material | Steel |
Mounting Type | Surface | Dimensions | 27-7/8 in L x 2-9/16 in W x 5-7/8 in H |
Weight | 7 lb | Standards | CSA Certified |
Application | For Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office | UPC | 626296183960 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 |