STELPRO N5V2A BASEBOARD HEATER ALM500W 240V (27 7/8in)
Specifications
Brand Name | Stelpro | Item Name | Baseboard Heater |
Voltage Rating | 240/208 V | Wattage | 500/375 W |
Housing Material | Steel | Color/Finish | Almond |
Dimensions | 708 mm W x 76 mm D x 165 mm H | Standards | cCSAus Certified |
Packages
1 - UNIT - 1 | 120 - SKID - 120 |