
STELPRO DESIGN 22-inch 300W 120V B Series Brava Electric Baseboard, White
Description
The B baseboard's reputation is well established. It's simply the most recognized and sought-after baseboard on the market. Now known as the Brava, this strong and durable baseboard stands out thanks to its rounded corners and unique, no-end-cap, one-piece design.
Specifications
Brand Name | Stelpro | Sub Brand | Brava™ |
Item Name | Electric Baseboard | Voltage Rating | 120 V |
Series/Model | B Series | Wattage | 300 W |
Housing Material | Steel | Color/Finish | White, Epoxy Polyester Powder-Coated |
Mounting Type | Surface | Dimensions | 22 in L |
Weight | 4.3 lb | Standards | CSA Certified |
Application | Kitchen, Living Room, Bedroom, Office, Basement and Commercial Space Applications | UPC | 626296735985 |
Packages
1 - UNIT - 1 | 144 - UNIT - 144 |