![stlb1752a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11497801.jpg?preset=medium)
76" 1750/1315W 240/208V Stelpro B Series Convector-Baseboard, Almond
Description
The B series is designed for residential and commercial installations requiring a baseboard heating. Available in compact rounded edge with voltage from (120 to 600V) and calorific value from 300 @ 2500 watts.It is made of painted steel epoxy white or almond without control but several options are available (thermostat cursor or relay low voltage w/o transformer)
Specifications
Brand Name | Stelpro | Item Name | Baseboard Heater |
Voltage Rating | 240/208 V | Series/Model | B Series |
Wattage | 1750/1315 W | Housing Material | Painted Steel |
Color/Finish | Almond | Mounting Type | Wall |
Dimensions | 1930 mm W x 65 mm D x 146 mm H | Application | For Residential and Commercial Applications |
UPC | 626296184011 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 |