STELPRO N17V2A BASEBOARD HEATER ALM1750W 240V (76in)
Specifications
Brand Name | Stelpro | Item Name | Baseboard Heater |
Voltage Rating | 240/208 V | Wattage | 1750/1315 W |
Housing Material | Steel | Color/Finish | Almond |
Dimensions | 1930 mm W x 76 mm D x 165 mm H | Standards | cCSAus Certified |
Packages
1 - UNIT - 1 | 60 - SKID - 60 |