
STELPRO DESIGN 76 inch 1750W/250W per Linear Foot 208V 1 Phase B-Series Convector-Baseboard, White
Description
The reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better air distribution and is ideal for every room in the house.Ideal for kitchen, living room, bedroom, office, basement, business.
Specifications
Brand Name | Stelpro | Sub Brand | BRAVA |
Item Name | Baseboard Heater | Voltage Rating | 208 V |
Phase | 1 | Wattage | 1750 W |
Housing Material | Steel | Color/Finish | White |
Mounting Type | Wall | Dimensions | 1930 mm L x 1930 mm W x 146 mm H x 65 mm D |
Application | For Residential use | UPC | 626296184516 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 |