
STELPRO DESIGN 63-11/16 inch 1750W 347V SPR Series PRIMA High-End Compact Baseboard, White
Description
The PRIMA electric baseboard has a distinctive compact format that adapts to various applications without compromising on performance. Thanks to its safe and innovative housing design with concealed elements, it’s easy to clean and maintain. Sleek and elegant, PRIMA adds a modern touch to any room.BENEFITS:- COMPACT AND EFFICIENT: Up to 25% shorter than a traditional baseboard- SAFER HOUSING: 6 mm (1/4 in.) openings block access to elements- IMPACT RESISTANT: Reinforced front panel- FAST AND EASY INSTALLATION: Guide marks to facilitate mounting to wall
Specifications
Brand Name | Stelpro | Sub Brand | Prima™ |
Item Name | Baseboard Heater | Type | High End, Compact |
Voltage Rating | 347 V | Phase | 1 |
Series/Model | SPR | Wattage | 1750 W |
Housing Material | Steel | Color/Finish | White |
Mounting Type | Surface | Dimensions | 63-11/16 in L x 7-1/16 in W x 2 in D |
Weight | 11.7 lb | Standards | CSA Certified |
Application | For Living Room, Dining Room, Kitchen, Bedroom, Office | UPC | 626296625927 |
Packages
1 - UNIT - 1 |