Abbotsford
calxb14100t2d31t

THERMON 1000W 1 Phase 240V 23.4 inch CCI THERMAL TECHNOLOGIES XB Series Convection Heater

Price $1,625.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:XB1-4100T2D31T

Description

The Norseman™ XB series convection heater, with ratings up to 5000 watts is designed for heating spaces where explosive substances are or may be present. The Norseman™ XB is available with either CCSAUS or CE/ ATEX approvals. All units can be fitted with an externally adjustable thermostat. With the Norseman™ XB, you get a safe and reliable heater with a handsome appearance and state-of-the-art design. Typical applications for the Norseman™ XB include: Control cabinets and small enclosures. Storage rooms for paints and cleaners. Grain elevators, flour mills, spray booths, gas plants, pump houses, marine and offshore, oil platforms and cleaning and dyeing plants.

Specifications

Brand Name CCI Thermal Item Name Convection Heater
Type Explosion-Proof Voltage Rating 240 V
Phase 1 Series/Model XB
Wattage 1000 W Temperature Range 215 °C
Mounting Type Wall Dimensions 23.4 in L

Packages

1 - UNIT - 1