Abbotsford
stlsor1502wcw

STELPRO DESIGN SOR1502WCW 29-1/4” 1500/1125W 240/208V SOR Series Orléans™ High-End Convector (Standard Model Without Thermostat), White

Price $534.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SOR1502WCW
Documents Documents

Description

Stelpro has reinvented the convector with the new Orléans high-end convector. With its unique design, the Orléans offers a faster temperature rise than any other convector on the market, ensuring optimal comfort in no time at all. The optional built-in thermostat is equipped with the ZigBee protocol, so it can be connected to the smart home. In addition, the convector is available in optional colours exclusive to Stelpro, colours that will enhance even the most simple decor. Energy efficiency, connectivity, adjusted profile and a wide variety of models, the Orléans is now the benchmark for high-end convectors. Ideal for living rooms, kitchens, bedrooms, offices, hallways, basements, businesses, waiting rooms, conference rooms.

Specifications

Brand Name Stelpro Sub Brand Orleans™
Item Name Convection Heater without Control Type Standard, High-End
Voltage Rating 240/208 V Amperage Rating 6.3/5.4 A
Frequency Rating 60 Hz Phase 1
Wattage 1500 W Housing Material Steel
Color/Finish White Mounting Type Wall
Dimensions 743 mm W x 77.5 mm D x 455 mm H Weight 7.2 kg
Application For Residential use UPC 626296412770

Packages

1 - UNIT - 1
Customers who bought this item also bought