Abbotsford
stlsor2002sw

STELPRO DESIGN 35-1/4 inch 2500/1500W 240/208V SOR Series Orleans High-End Convector (Standard Model With Built-In Thermostat), Soft White

Price $861.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SOR2002SW
Documents Documents

Description

Stelpro has reinvented the convector with the new Orléans high-end convector. With its unique design, the Orléans offers a faster temperature rise than any other convector on the market, ensuring optimal comfort in no time at all. The optional built-in thermostat is equipped with the ZigBee protocol, so it can be connected to the smart home. In addition, the convector is available in optional colours exclusive to Stelpro, colours that will enhance even the most simple decor. Energy efficiency, connectivity, adjusted profile and a wide variety of models, the Orléans is now the benchmark for high-end convectors. Ideal for living rooms, kitchens, bedrooms, offices, hallways, basements, businesses, waiting rooms, conference rooms.

Specifications

Brand Name Stelpro Sub Brand Orleans™
Item Name Convection Heater with Built-in Thermostat Type Standard, High-End
Voltage Rating 240/208 V Amperage Rating 8.3/7.2 A
Frequency Rating 60 Hz Phase 1
Wattage 2000 W Housing Material Steel
Color/Finish Soft White Mounting Type Wall
Dimensions 895 mm W x 77.5 mm D x 455 mm H Weight 9.7 kg
Application For Residential use UPC 626296454602

Packages

1 - UNIT - 1