Abbotsford
stlsk2002w

STELPRO DESIGN 2000/1500W 240/208V 90CFM SK Series Ceiling Fan Heater, White

Price $476.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SK2002W
Documents Documents

Description

The SK series is designed for installations that require forced-air heating very efficient and quiet from ceiling in order to create air curtain in the entrance, shower rooms and bay windows. It is made of steel with epoxy painted gril available in white and almond as standard color (optional others finishes available) without control and optional timer available for recess ceiling or surface ceiling (adapter needed) installations.

Specifications

Brand Name Stelpro Sub Brand SK
Item Name Fan Forced Heater Type Electric
Voltage Rating 208 - 240 V Frequency Rating 50/60 Hz
Phase 1 Wattage 2000/1500 W
Housing Material Steel Color/Finish White
Mounting Type Ceiling Dimensions 419 mm W x 111 mm D x 292 mm H
Application For Residential use UPC 626296005057

Packages

1 - UNIT - 1