
STELPRO DESIGN 2500W Non-Programmable Thermostat Electronic, White
Description
Specially designed for fan heaters, these models deliver the utmost comfort thanks to their advanced features such as boost and lobby modes. Bringing together harmonious design, superior technology and safety, they offer comfort with complete simplicity.
Specifications
Brand Name | Stelpro | Sub Brand | ST |
Item Name | Non-Programmable Thermostat | Type | Electronic |
Voltage Rating | 120/208/240 V | Amperage Rating | 10.4 A |
Maximum Load Capacity | 1250/2160/2500 W | Accuracy | +/-0.5 °C |
Electrical Connection | 3-Wire | Display | Backlit |
Enclosure Type | Plastic | Color | White |
Temperature Rating | 5 - 30 °C | Dimensions | 4.35 in L x 1.38 in W x 4.94 in H |
For Use With | Fan Heaters | Standards | CSA C828-13 Certified |
Application | For Residential Use | UPC | 626296598900 |
Packages
1 - UNIT - 1 |