
THERMON FX5-480360-200-WT 20kW 480V 25.3Amp 3-Phase FX5 Explosion-Proof Electric Air Heater with Built-In Thermostat
Description
The Ruffneck FX5 Explosion-Proof Electric Air Unit Heater is designed for the harshest industrial environments and intended for dry indoor industrial applications such as oil refineries, petrochemical plants, pulp and paper mills, grain elevators, hazardous waste storage facilities, wastewater treatment plants. This heater is ideal anywhere that specific explosive gases or dusts may be present.
Specifications
Brand Name | Ruffneck | Item Name | Electric Air Heater with Thermostat |
Type | Explosion-Proof | Voltage Rating | 480 V |
Amperage Rating | 25.3 A | Frequency Rating | 60 Hz |
Phase | 3 | Series/Model | FX5 Series |
Wattage | 20 kW | BTU Rating | 68250 Btu |
Flow Rate | 3000 ft³/min | Temperature Range | -4 to 104 °F |
Housing Material | Steel | Color/Finish | Epoxy-Coated |
Standards | cULus Listed | Application | Dry Indoor Industrial, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills and Wastewater Treatment Plants Applications |
Packages
1 - UNIT - 1 |