Abbotsford
ruhwmkfx516

THERMON 16 inch CCI Thermal Technologies Wall Mounting Kit or Ruffneck Unit Heater

Price $319.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:WMKFX516

Description

The Ruffneck™ wall Mounting Kit is designed for wall mounting of Ruffneck™ unit heaters, specifically the FX4, FX5, FE1, HP, FR and AH models. It is ideal for mounting heaters in areas with substantial wall structures. Z sections provide additional support where required. Durable steel construction with painted enamel coating. Mounting kits range in weight from 24.3 to 27.5 lbs, depending on which size kit is required for the heater model being mounted. Supports suspended weight of up to 300 lbs.

Specifications

Brand Name Caloritech Item Name Wall Mounting Kit
Dimensions 16 in L For Use With FX4, FX5, FE1, HP, FR and AH Model Ruffnek Unit Heaters
Application For Buildings that have Substantial Walls

Packages

1 - UNIT - 1
Customers who bought this item also bought