![nuhf1806](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765457.jpg?preset=medium)
NVENT THERMAL 72 inch x 24 inch 120V 144W 1.2Amp 100Ohms 12sqft Standard Floor Heat Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard |
Width | 24 in | Length | 72 in |
Thickness | 1/8 in | Coverage | 12 ft² |
Voltage Rating | 120 V | Amperage Rating | 1.2 A |
Wattage | 144 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Bend Radius | 5/8 in | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Standards | cULus Listed, C22.2 No. 130-16, CEC 62-104 | Application | Floor Heating |
UPC | 620713000144 |
Packages
1 - UNIT - 1 |