![nuhf1208](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15047567.jpg?preset=medium)
NVENT THERMAL 48 inch x 30 inch 1.0Amp 120W 120Ohms 10sq.ft 120V F1208 Standard Floor Heating Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Mat | Type | Standard |
Width | 30 in | Length | 48 in |
Thickness | 1/8 in | Coverage | 10 ft² |
Voltage Rating | 120 V | Amperage Rating | 1 A |
Wattage | 120 W | Heating Cable Spacing | 1-1/2 - 1-3/4 in |
Material | Polyester | Standards | UL Listed, CSA Certified |
Application | For Tile and Stone Floors and Counters | UPC | 620713000069 |
Packages
1 - UNIT - 1 |