Abbotsford
nuhf1010

NVENT THERMAL 40 inch x 40 inch 120V 133W 1.1Amp 108Ohms 11.1sqft Standard Floor Heat Mat

Price $327.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0003

Description

Pre-built like an electric blanket, nVent NUHEAT Mat is an electric floor heating system that brings soothing heat to the following surfaces: Tile, Stone, Laminate, Engineered wood, Luxury vinyl flooring. NUHEAT Mat is a pre-built floor heating system, meaning it does not require any on-site manipulation during installation. Thinset is applied to the subfloor, the pre-built NUHEAT Mat is pressed onto the thinset, and flooring can be installed immediately. NUHEAT Mat is compatible with all standard subfloor material and is only 1/8 in thick, making it ideal for installations where minimal floor buildup is desired. The pre-built aspect of NUHEAT. Mat guarantees even heat distribution as the heating wires are evenly spaced during production.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 40 in Length 40 in
Thickness 1/8 in Coverage 11.1 ft²
Voltage Rating 120 V Amperage Rating 1.1 A
Wattage 133 W Cord Size 18 AWG
Cord Length 10 ft Heating Cable Spacing 2 in
Bend Radius 5/8 in Temperature Rating 194 °F Maximum Exposure, 50 °F Minimum Installation
Mounting Type Floor Material Fabric with Tinned Copper Braided Wire
Finish Tinned Plated Copper Braid Color Gray
Standards cULus Listed, C22.2 No. 130-16, CEC 62-104 Application Floor Heating
UPC 620713000038

Packages

1 - UNIT - 1