Abbotsford
nuhf1509

NVENT THERMAL 36 inch x 60 inch 120V 180W 1.5Amp 80Ohms 15sqft Standard Floor Heat Mat

Price $361.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0011

Description

Nuheat? standard mats (squares and rectangles) are ideal for most room layouts. Nuheat Mats are 1/8? thick, easy to install, energy efficient, and can be controlled using a variety of programmable and non-programmable thermostat options. Our electric floor heating system can use one or a combination of in floor heating mats to deliver under floor heat for the entire room.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 36 in Length 60 in
Voltage Rating 120 V Amperage Rating 1.5 A
Wattage 180 W Temperature Rating 150 Deg C
Finish Tinned Plated Copper Braid Color Gray
Application For Residential Floor Heating UPC 620713000106

Packages

1 - UNIT - 1