Abbotsford
nuhf2110

NVENT THERMAL 84 inch x 42 inch 2.5Amp 294W 49Ohms 24.5sq.ft 120V F2110 Standard Floor Heating Mat

Price $379.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0032

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand Nu-heat
Item Name Standard Mat Type Electric Floor
Length 84 in Temperature Rating 150 Deg C
Includes Installation Instructions Application For Floor Warming, Tile Warming
UPC 620713000311

Packages

1 - UNIT - 1
Customers who bought this item also bought