![nuhf3008](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76216185.jpg?preset=medium)
NVENT THERMAL 118 inch x 30 inch 120V 295W 2.5Amp 49Ohms 24.6sqft Standard Floor Heat Mat
Description
nVent Pre-built like an electric blanket. Nuheat Mat is an electric floor heating system that brings heat to the following surfaces:Ceramic or porcelain tile, Granite, Marble, Natural Stone and Laminate/Engineered wood floors. Nuheat Mat is a pre-built floor heating system, meaning it does not require any on-site manipulation during installation. Nuheat Mat is compatible with all standard subfloor material and is 1/8 in thick.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard, Pre-Built, Electric | Width | 30 in |
Length | 118 in | Thickness | 1/8 in |
Coverage | 24.6 ft² | Voltage Rating | 120 V |
Amperage Rating | 2.5 A | Wattage | 295 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Heating Cable Spacing | 2 in | Control Type | Thermostat |
Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Includes | Installation Instruction Manual |
Standards | cULus Listed, C22.2 No. 130-16, CEC 62-104 | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713000564 |
Packages
1 - UNIT - 1 |