Abbotsford
nuhf1506

NVENT THERMAL 60 inch x 24 inch 1.0Amp 120W 120Ohms 10sq.ft 120V F1506 Standard Floor Heating Mat

Price $318.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0009

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 24 in Length 60 in
Thickness 1/8 in Coverage 10 ft²
Voltage Rating 120 V Amperage Rating 1 A
Wattage 120 W Cord Size 18 AWG
Cord Length 10 ft Heating Cable Spacing 2 in
Bend Radius 5/8 in Temperature Rating 194 °F Maximum Exposure, 50 °F Minimum Installation
Mounting Type Floor Material Fabric with Tinned Copper Braided Wire
Finish Tinned Plated Copper Braid Color Gray
Standards cULus Listed, C22.2 No. 130-16, CEC 62-104 Application Floor Heating
UPC 620713000083

Packages

1 - UNIT - 1