Abbotsford
nuhf3018

NVENT THERMAL 118 inch x 72 inch 120V 708W 5.9Amp 20Ohms 59sqft Standard Floor Heat Mat

Price $737.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0062

Description

NUHEAT Mats installed under tile, marble, natural stone and laminate, engineered wood floors. Nuheat Custom Mats available for rooms with curves and angles. Available in over 70 standard off-the-shelf square andrectangular sizes. Heats shower floors, shower benches and steam rooms


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Width 72 in
Length 118 in Voltage Rating 120 VAC
Amperage Rating 5.9 Wattage 708
Temperature Rating 150 Deg C Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Application For use with 664 series floor boxes
UPC 620713000618

Packages

1 - UNIT - 1
Customers who bought this item also bought