Abbotsford
nuhf3009

NVENT THERMAL 118 inch x 36 inch 3.0Amp 354W 41Ohms 29.5sq.ft 120V F3009 Standard Floor Heating Mat

Price $409.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0058

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Floor Heating Mat Type Standard
Width 36 in Length 118 in
Thickness 1/8 in Coverage 29.5 ft²
Voltage Rating 120 V Amperage Rating 3 A
Wattage 354 W Cord Size 18 AWG
Cord Length 10 ft Temperature Rating 10 - 90 °C
Material Fabric with Tinned Copper Braided Wire Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Standards cULus Listed, CSA Certified
Application For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors UPC 620713000571

Packages

1 - UNIT - 1
Customers who bought this item also bought