
NVENT THERMAL 72 inch x 36 inch 0.9Amp 216W 267Ohms 18sq.ft 240V G1809 Standard Floor Heating Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 72"x36", 0.9 Amps, 216 W. Mat dimensions 6' x 3'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Floor Heating Mat | Type | Standard |
Width | 36 in | Length | 72 in |
Thickness | 1/8 in | Coverage | 18 ft² |
Voltage Rating | 240 V | Amperage Rating | 0.9 A |
Wattage | 216 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Material | Fabric with Tinned Copper Braided Wire | Finish | Electro-Tin Plated, Galvanic Tinned |
Color | Gray | Standards | cULus Listed, CSA Certified |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713000717 |
Packages
1 - UNIT - 1 |