Abbotsford
nuhg1509

NVENT THERMAL 36 inch x 60 inch 240V 180W 0.8Amp 320Ohms 15sqft Standard Floor Heat Mat

Price $300.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0101

Description

Nuheat? standard mats (squares and rectangles) are ideal for most room layouts. Nuheat Mats are 1/8? thick, easy to install, energy efficient, and can be controlled using a variety of programmable and non-programmable thermostat options. Our electric floor heating system can use one or a combination of in floor heating mats to deliver under floor heat for the entire room.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Floor Heating Mat Type Standard
Width 36 in Length 60 in
Thickness 1/8 in Coverage 15 ft²
Voltage Rating 240 V Amperage Rating 0.8 A
Wattage 180 W Cord Size 18 AWG
Cord Length 10 ft Temperature Rating 10 - 90 °C
Material Fabric with Tinned Copper Braided Wire Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Standards cULus Listed, CSA Certified
Application For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors UPC 620713000663

Packages

1 - UNIT - 1
Customers who bought this item also bought