
MYSA BB V2-0 Baseboard Thermostat
Description
MYSA BB V2-0 Baseboard Thermostat V2. Mysa Smart Wi-Fi and NFC Thermostat for Electric Baseboard Heaters V2 - 120-240V - Also for fan-forced heaters - Adaptive Display Technology - Audible Touch Feedback - Mechanical relay control - 3800 watts at 240V - 5.1 x 3.5 x 0.8 inch.
Specifications
Brand Name | Mysa Smart Thermostats | Item Name | Baseboard Thermostat |
Voltage Rating | 120/240 V | Amperage Rating | 16 A |
Display Type | Adaptive Display | Color/Finish | Gray |
Width | 3-1/2 in | Height | 0.8 in |
Depth | 5.1 in | Mounting | Vertical |
Temperature Range | 41 - 86 °F | Standards | CAN/CSA-E60730, UL 60730 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |