Abbotsford
raygmrake

NVENT THERMAL 135043-000 GM-RAKE Hanger Bracket Kit

Price $44.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:135043-000
Documents Documents

Description

The Raychem GM-RAKE Hanger Bracket Kits are for use with Raychem IceStop heating cables. The GM-RAKE hanger bracket is used to provide mechanical protection to the IceStop heating cable as it goes over sharp edges and to hold the heating cable in place at the top of downspouts. The GM-RAKE kits are approved for use with UL Listed, FM Approved, and CSA Certified IceStop heating cable systems.


Simple to install

Maintenance free

Reliable during long life: 10 year extended product warranty available

Specifications

Brand Name Raychem Item Name Hanger Bracket
Size 1 inch x 11.75 inch x 0.060 inch Material Stainless Steel
Type Fixing Material Application Roof and Gutter Deicing
UPC 715629006288

Packages

1 - UNIT - 1