Abbotsford
rayh900

NVENT THERMAL 396537-000 Raychem Permanent Power Conn Kit, Winter Guard

Price $60.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:396537-000
Documents Documents

Description

For connection and termination of nVent RAYCHEM WinterGard self regulating trace heating cables. Mechanical power connection kit (hardwired), includes end seal.


Simple installation

Requires wire stripping and a heat gun

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Type 4-Inlet, 1-Outlet, Rectangular, Power/Communication Voltage Rating 120 - 277 V
Color N/A Application For Flush Cutting and PVC/ABS Plastic Pipe Cutting
UPC 715629000255

Packages

1 - UNIT - 1
Customers who bought this item also bought