Abbotsford
rayjbs100a

NVENT THERMAL 085947-000 Pentair Power Kit Connection, for 1 Cable

Price $466.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:085947-000

Description

Integrated junction box for power connection to 1 heating cable. Hazardous area approved. Power connection kit with junction box for one heating cable to 8 AWG.


Simple and fast to install, spacious boxes with front access, captive lid screws and robust spring type terminals for secure fixing

Part of a modular component system, providing maximum flexibility

One range for all nVent RAYCHEM industrial parallel heating cables

Simplified design in hazardous area, integral part of system approval

Cold-applied: core sealing boot with non-curing sealant; no heat gun, no hot work permit needed

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Type JBS Junction Boxes, Single-Entry Material Fiberglass
Color Black Application For Wet or Dry Applications
UPC 715629008978

Packages

10 - UNIT - (10)