Abbotsford
raye150

NVENT THERMAL E-150 Cold Applied Low Profile End Seal Kit

Price $119.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:979099-000
Documents Documents

Description

The E-150 is a cold-applied low-profile end seal. It is designed for use with the following Raychem brand heating cables: BTV, QTVR, XTV, and KTV. Use the E-150 in applications with temperatures ranging from –60°F to 420°F (–50°C to 215°C). It is approved by FM, CSA, and PTB for use in hazardous locations. The unique design of the E-150 suits the demanding requirements of the industrial environment. The low-profile housing can be installed on pipes and other surfaces. A spring-loaded grommet makes a first seal to maintain a watertight connection, while the silicone-free, noncuring sealant used in the Raychem sealing boot adds a second seal, providing additional protection. The rugged construction makes the E-150 resistant to impact and suitable for high-temperature and chemical exposure. The end seal requires no heat source for installation and it is re-enterable, making maintenance fast and easy. Each kit contains all the necessary materials to do one end termination.


Simple and fast to install and test

Cold-applied: no heat gun or hot work permit required, re-enterable

High performance: resistant to impact, high temperature, chemicals and UV

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Item Name Cold Applied End Seal Kit
Type Low Profile Voltage Rating 277 V
Material Engineered Polymer Enclosure and End Plate, Silicone Rubber Sealer, Stainless Steel Screw Color Black
Temperature Rating -50 to 215 °C Series/Model E-150
Length 100 mm For Use With BTV, QTVR, XTV and KTV Raychem Heating Cables
Includes End Seal Enclosure Housing, Sealing Grommet Assembly, Core Sealing Boot, Identification Label, Installation Instruction Standards CSA Certified, FM Approved
Application Offshore/Maritime Winterization; Pipe Freeze Protection; Tank Heating; Process Temperature Maintenance UPC 715629420077

Packages

10 - UNIT - (10)
Customers who bought this item also bought