Abbotsford
raysnowowl

NVENT THERMAL Aerial Snow Sensor

Price $1,152.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000002358
Documents Documents

Description

Aerial snow sensor typically paired with either the GIT–1 sensor for gutter or the SIT–6E sensor for pavement applications. Aerial snow sensor that detects precipitation as snow below 38°F (3.3°C), 24 VAC.


Automatic snow sensor which operates at low 24 V and results in reduced energy consumption of the snow melting and de-icing systems.

Compact design with smaller foot print and reduced visual impact

Easy to install, mounts on standard 3/4" PVC or EMT conduits 1/2" reducer can be used.

Internal ambient temperature sensor with reduced risk of damage

UV rated moisture sensor pad with increased reliability

Remote use, with up to 2000 ft/609.6 m separation from the control panel possible

Specifications

Brand Name nVent Item Name Aerial Snow Sensor
Voltage Rating 24 VAC/VDC Amperage Rating 2 A
Dimensions 1-3/4 in dia x 3-3/4 in L UPC 715629420190

Packages

1 - UNIT - 1
Customers who bought this item also bought