Abbotsford
rayrayclicps

NVENT THERMAL 861247-000 RayClic-PS Powered Connection Kit

Price $331.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:861247-000
Documents Documents

Description

A RayClic-PS can be used as a power connection kit for supplying power to two heating cables. Each kit contains one RayClic-PS powered splice connection, two RayClic-E end seals, and one SB-04 pipe mounting bracket. The kit includes 5' power lead wires and a conduit fitting. The junction box and flexible conduit required to make a complete connection are not included.


Simple, fast, intuitive connection: no wire stripping or special tools needed

Lower total installed system cost, due to reduced installation time: cold applied, no heat guns or special tools needed

Reliable during long life: 10 year extended product warranty available, maintenance free

Cold applied, no heat guns needed, no special tools

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Type RayClic Connection System Voltage Rating 120 - 277 V
Color Gray Application Tough Applications
UPC 715629006042

Packages

1 - UNIT - 1 10 - UNIT - 10