Abbotsford
rayfg136p

NVENT THERMAL 36 ft 120V FrostGuard Pre-Assembled Self-Regulating Heating Cable, Black

Price $291.59 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000002038
Documents Documents

Description

Raychem FrostGuard energy-efficient preassembled heating cable offers an easy-to-use solution to prevent ice buildup and the damage it can cause.FEATURES:• Easy to design and install; simply fix to the roof, gutters and downspouts, and plug into the GFI-protected electrical supply.• Can be used on roofs made from all types of materials, including shake, shingle, rubber, tar, wood, metal and plastic• Safe: no overheating possible: even when overlapped or closely spaced• Energy-efficiency through self-regulating technology• Ideal for smaller jobs such as roof and gutter de-icing on porches and overhangs• Maintenance-free: no moving parts


Simple to design: 120 V version in 6, 12, 18, 24, 36, 50, 75 and 100 ft lengths each with a 6 ft power cord and 3-prong, grounded, lighted plug to show the system is on

Easy to install: pre-assembled with a plug and cold lead to avoid the need for connection by an electrician

Energy efficient and safe: self-regulating cable, no overheating possible even when overlapped or closely spaced

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand Frostguard
Item Name Heating Cable Type Self Regulating, Preassembled
Number of Conductors 2 Voltage Rating 120 V
Resistance Variable (Self-Regulating) Series FG1-36P
Core Self-Regulating Conductive Core Conductor Material Nickel-Plated Copper
Wattage 6 W/ft Minimum Bend Radius 5/8 in
Temperature Rating 150 °F Maximum Exposure, 5 °F Minimum Installation Insulation Material Modified Polyolefin
Jacket Material Modified Polyolefin NEMA Color Black
Color Black Length 36 ft
Includes 6 ft Cold Lead, Lighted Plug, 3-Prong, Grounded Standards CSA Certified
Application For Pipe Freeze Protection, Roof and Gutter De-Icing UPC 715629008220

Packages

1 - UNIT - 1
Customers who bought this item also bought