Abbotsford
stllch48t

Portable Construction Heater

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:LCH48T

Description

LCH serie is designed for installations requiring a economical portable forced-air heater with powerful blower (250\300 cfm), ideal in construction site, garage and basement.It is made of steel painted high quality epoxy offered in yellow and orange with built-in thermostat, enclosed lubricated motor and thermal protection.

Specifications

Brand Name Stelpro Item Name Portable Heater
Type Round Voltage Rating 208 - 240 V
Series/Model LCH Wattage 4800/3800 W
Housing Material Steel Color/Finish Orange
Dimensions 246 mm W x 235 mm D x 284 mm H

Packages

1 - UNIT - 1 48 - SKID - 48
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $202.36 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok