![stlsch48t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11512368.jpg?preset=medium)
STELPRO DESIGN SCH48T 4800W 240V Portable Heater, Red
Description
Versatility at its best, the SCH heater is the perfect choice
Specifications
Brand Name | Stelpro | Sub Brand | SCH |
Item Name | Portable Construction Heater | Type | Electric |
Voltage Rating | 240/208 V | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 4800/3600 W |
Housing Material | Steel | Color/Finish | Red |
Mounting Type | Free-Standing | Application | For Commercial, Industrial, Residential use |
UPC | 626296200315 |
Packages
1 - UNIT - 1 | 33 - SKID - 33 |