
STELPRO DESIGN 34-inch 450/338W 240/208V SCR Radiance Cove Heater. Soft White
Description
The Radiance™ cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the Radiance™ directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a “heat reserve”, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature.
Specifications
Brand Name | Stelpro | Sub Brand | Radiance™ |
Item Name | Cove Heater | Type | Electric |
Voltage Rating | 208/240 V | Phase | 1 |
Series/Model | SCR | Wattage | 450/338 W |
Housing Material | Steel | Color/Finish | Soft White/Hybrid Epoxy Polyester Powder Paint |
Mounting Type | Wall | Dimensions | 34 in L x 4-1/16 in W x 3-5/8 in D |
Weight | 6.4 lb | Standards | cULus Listed |
Application | For Commercial, Industrial, Any Room, Above a Window or Patio Door, Living Space, Daycare Centre, School, Playroom, Locker Room, Spa, Rooms with Limited Space | UPC | 626296514153 |
Packages
1 - UNIT - 1 |