Abbotsford
stlsfecm2021

STELPRO DESIGN 20/15KW 240/208V SFECM Series Electric Furnace with Electronic Controls

Price $2,935.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SFECM2021
Documents Documents

Description

At last, Stelpro has designed an electric furnace that meets all your expectations. Our The furnace products are the only ones on the market that come equipped with a built-in temperature sensor, making installation much easier. You can say goodbye to undesirable variances in temperature thanks to their state-of-the-art electronic controls! Moreover, a new model, the SFEX, has been added to our product line. Powered by an ECM motor, it meets all performance requirements and provides additional energy savings. Simply choose the model that best suits your needs!

Specifications

Brand Name Stelpro Sub Brand SFECM
Item Name Electric Furnace with ECM Motor Voltage Rating 240/208 V
Current Rating 85/74 A Wattage 20000/15000 W
Frequency Rating 60 Hz Material Steel
Dimensions 510.5 mm W x 561 mm D x 827 mm H Application For Residential
UPC 626296274378

Packages

1 - UNIT - 1