Abbotsford
broae110kf

VENMAR VENTILATION AE110KF MOTOR & CVR FINISH BATHFAN 110 CFM 1.0 SONE

Price $98.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE110KF

Description

Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging product. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room. The Flex Series housing and finish packs provide revolutionary innovations such as foldable mounting ears, a new damper, tighter housing to decrease air leakage, while the finish pack grilles complement any décor.

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan
Type Round Duct Flow Rate 110 ft³/min
Amperage Rating 0.3 A Series Flex
Housing Material Steel Mounting Type Ceiling/Wall
Noise Level 1 Color White
Includes Clean Cover Grille Application For Contractors and Builders
UPC 026715266838

Packages

4 - UNIT - (4) 60 - UNIT - 60 120 - UNIT - 120