Abbotsford
nutan110c

VENMAR VENTILATION AN110C 110CFM 3.0 Sones InVent Series Single-Speed Fan

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:AN110C

Description

110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable.Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else.With Nutone's TrueSeal Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts.EzDuct Connector can be installed room-side with no attic access required, fan housing connection have never been easier.UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most.

Specifications

Brand Name Broan-Nutone Color White
UPC 026715239474

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok