![pnsfv08vf2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11656688.jpg?preset=medium)
80 CFM 120V 0.2Amp 24.5W Panasonic WhisperFit® Fan - Ideal Retrofit Solution, White
Description
WhisperFitâ„¢ low profile ceiling mounted fan with 0.8 sones. Rust proof paint with galvanized steel body. 4 inch diameter duct with optional 3 inch adapter included with built-in back draft damper. Double hanger bar system allowing for ideal positioning. Attractive design using ABS attaches directly to housing with torsion springs. Four pole totally enclosed motor rated for continuous run. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperFit® |
Item Name | Ventilation Fan | Type | 1-Speed, Low Profile, Square Grill |
Flow Rate | 80 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.2 A |
Power Rating | 24.5 W | Frequency Rating | 60 Hz |
Motor Type | Condenser | Grille Length | 13 in |
Grille Width | 13 in | Grille Material | Polypropylene |
Housing Length | 10-1/4 in | Housing Width | 10-1/4 in |
Housing Height | 5-5/8 in | Housing Material | Galvanized Steel |
Mounting Type | Ceiling | Humidity Sensing | No |
Motion Sensing | No | Noise Level | 0.8 |
Color | White | For Use With | Tub/Shower Enclosure When Used with A GFCI Branch Circuit Wiring |
Standards | Energy Star Certified, UL Listed, ISO 9001 Certified, HVI Certified | Application | For Bathrooms |
UPC | 037988870264 |
Packages
1 - UNIT - 1 |