PANASONIC FV11VF2 110 CFM 120V 0.28Amp 33.5W Panasonic WhisperFit® Fan - Ideal Retorfit Solution, White
Description
WhisperFitâ„¢ low profile ceiling mounted fan with 1.5 sones. Rust proof paint with galvanized steel body. 4 inch diameter duct with optional 3 inch adapter included with built-in back draft damper. Double hanger bar system allowing for ideal positioning. Attractive design using PP material. Attaches directly to housing with torsion springs. Four pole totally enclosed motor rated for continuous run. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperFit® |
Item Name | Ventilation Fan | Type | Low Profile |
Flow Rate | 110 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.28 A |
Power Rating | 33.5 W | Frequency Rating | 60 Hz |
Motor Type | Condenser | Grille Length | 13 in |
Grille Width | 13 in | Grille Material | Polypropylene |
Housing Length | 10-1/4 in | Housing Width | 10-1/4 in |
Housing Height | 5-5/8 in | Housing Material | Galvanized Steel |
Mounting Type | Ceiling | Noise Level | 1.5 |
Color | White | For Use With | Tub/Shower Enclosure When Used with A GFCI Branch Circuit Wiring |
Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified | Application | For Bathrooms |
UPC | 037988870271 |
Packages
1 - UNIT - 1 |