
STELPRO DESIGN SOA2002W 2000W/1500W 240V/208V SOA Series OASIS Bathroom Fan Heater with Thermostat, White
Description
The quiet and discreet OASIS bathroom fan heater provides all the comfort you need. It features a highly accurate electronic thermostat and optimal heat output, so you can easily and rapidly control the comfort-level of your rooms. Also offered without a thermostat, it's the perfect little device to heat small rooms like vestibules or hallways. In addition, its refined look and high performance polymer finish blend in with any decor. Ideal for bathroom, entrance, vestibule, hallway, living space.
Specifications
Brand Name | Stelpro | Sub Brand | SOA |
Item Name | Bathroom Fan Heater | Voltage Rating | 240/208 V |
Amperage Rating | 7.2 A, 8.3 A | Power Rating | 2000 W, 1500 W |
Frequency Rating | 60 Hz | Housing Length | 12 in |
Housing Height | 15-13/16 in | Housing Material | Steel |
Color | White | For Use With | Bathroom |
Application | For Residential use | UPC | 626296465400 |
Packages
1 - UNIT - 1 |